Beli safety eyewear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCR SAFETY Over-the-Glasses (OTG) Safety Glassesatribut:
- UNSPSC: 31160000
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Adjustable Arm Length: Yes
- Adjustable Nose Piece: No
- Application: General Purpose
- Arm Material: Thermoplastic Rubber
- Brow Lining Material: Thermoplastic Rubber
- Dielectric Protection: No
- Eyewear Size: Universal
- Frame Color: Black
- Frame Material: Polycarbonate
- Frame Style: OTG
- Frame Type: Half-Frame
- Gender: Universal
- Includes Anti-Fog Lens Coating: Yes
- Includes Anti-Static Lens Coating: No
- Includes Brow Lining: Yes
- Includes Eye Socket Lining: No
- Includes No Lens Coatings: No
- Includes Padded Arms: Yes
- Includes Padded Nose Piece: No
- Includes Polarized Lens Coating: No
- Lens Color: Gray
- Lens Material: Polycarbonate
- Metal Detectable: No
- Nose Bridge Material: Polycarbonate
- Photochromatic Lens: No
- Standards: ANSI; ISO
- Ultra-Violet Scale Protection Designation: U6
- Visible Light Scale Protection: L3
- X-Ray Detectable: No
- CIG Eye Protection Redfinatribut:
- Compliance: ANSI Z87.1
- TECHNO Safety EyewearDeskripsi:Safety Eyewear Clear "TECHNO" 0052 B- Memiliki perisai samping dan atas yang berguna melindungi mata pekerja dari pertikel-partikel kecil dari sisi samping dan atas- Gagang kacamata dapat disesuaikan sehingga dapat dipakai dengan semua ukuran kepala.- Lubang pada ujung gagang kacamata yang dapat digunakan pemakainya untuk memasang tali kacamata- Memenuhi persyaratan ANSI Z87.1-2010atribut:
- Lens Material: Polycarbonate
- Anti Scratch: Yes
- UVEX Earmuff With Helmet Attachement (Pelindung Bising)Deskripsi:uvex K1H- Soft ear cushions adapt to surface and head shape to ensure optimalcomfort- Easily adjustable for a perfect fit on the helmet- 360° rotation for standby and resting positions- Excellent helmet-visor combination, suitable for the following
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- UVEX Safety Goggles UltrasonicDeskripsi:for sku S000054697: with wide noise section.atribut:
- Color: Orange-Grey HC-AF Clear
- 3M Kacamata Safety Tour-Guard Vatribut:
- Color: Clear
- Lens Material: Polycarbonate
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
- Eyewear Range: Economy
- Frame Material: Plastic
- Frame Style/Type: Frameless
- Hard Coat Lens: No
- Lens Coating: Uncoated
- Lens Marking: Z87+
- Metal Detectable: No
- Product Series: V
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
- Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
- Seal Type: No Seal
- Splash Protection: Yes
- Temple Style: Classic
- UV Protection: 99.9%
- UVEX Kacamata Safety Skyguard NTatribut:
- Manufacture Id: 9175160.0
- Frame Color: Blue, Grey
- Lens Color: Grey
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- KING'S Kacamata Safety VivaDeskripsi:Seri ini adalah wrap-around rimless dan sporty. 10 lensa kurva dasar menawarkan visi yang luas dan tidak terhalang. Dengan fitur sebagai berikut:1. Wrap-around rimless & sporty design 2. Close-fit, 10 base curve lenses offer wide & unobstructed vision
- Sharp Aquos LED TVDeskripsi:-50 inch Full HD TV -Super Eco Mode - Optimized energy efficient screen display -X2 Master Engine - The X2 Master Engine processor enhances your viewing experience -Digital Broadcasting - Support digital broadcasting Full HD Enjoy Full HD viewing experience in high definition. X2 Master Engine Able to reduce noise in order to produce a more detailed and smoother picture quality. Digital Video Broadcasting-2nd Generation Terrestrial The world's most advanced digital terrestrial television )DTT) system, offering more robustness, flexibility and 50% more efficiency than any other DTT system. 7 SHIELDS PROTECTION All Sharp products pass strict Japanese quality standards. Sharp TVs are proven to have safe protection and high endurance under various circumstances. Now you can enjoy your viewing experience from a quality TV that is protected by 7 Shields. -Lightning Shield Varistor protects the product from lightning surges through AC cable that are in line with EMC standard (IEC 61000–4–2 & IEC 61000–4–5). -Heavy Weight Shield The design of our wall mounting brackets are tested against IEC 60065 weight loading standards. -Voltage Shield Safe product operation is ensured throughout, as our TVs can handle more than standard voltage (110V – 240V). -Drop Shield The protective performance of our packaging and the durability of SHARP LED TVs are proven by passing strict drop tests. -Stability Shield Our proven structural stability has been benchmarked against IEC 60065 standards. -Vibration Shield Our quality carton packing design and high build quality of SHARP LED TVs are proven to be vibration resistant during delivery. -High Temperature & Humidity Shield Reliable SHARP LED TVs are proven and tested based on IEC 60065 standards to withstand high temperature and humidity settings.
- CIG Eye Protection Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Pyramex Dark-Tinted Safety Glasses for Bright-Light Useatribut:
- UNSPSC: 46181802
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Metal Detectable: No
- Photochromatic Lens: No
- X-Ray Detectable: No
- SAFETY JOGGER Sarung Tangan Palm Fit Multitask 4131atribut:
- Series: Multitask 2131
- Material: Polyester glove, PU grip, Oil resistant
- SNI License: Yes
- CONDOR Clear Safety GlassesDeskripsi:The lenses on these clear safety glasses have the following coating:Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.atribut:
- UNSPSC: 46181802
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Eyewear Size: M
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Color: Clear
- Lens Material: Polycarbonate
- Photochromatic Lens: No
- X-Ray Detectable: No
- CIG Eye Protection Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
Daftar Harga safety eyewear Terbaru January 2026
| MCR SAFETY Over-the-Glasses (OTG) Safety Glasses | Rp259.900 |
| CIG Eye Protection Redfin | Rp77.900 |
| MCR SAFETY Clear Safety Goggles | Rp64.900 |
| TECHNO Safety Eyewear | Rp3.900 |
| UVEX Earmuff With Helmet Attachement (Pelindung Bising) | Rp659.900 |
| KING'S Kacamata Safety Icaria | Rp34.900 |
| UVEX Safety Goggles Ultrasonic | Rp429.900 |
| 3M Kacamata Safety Tour-Guard V | Rp64.900 |
| UVEX Kacamata Safety Skyguard NT | Rp599.900 |
| KING'S Kacamata Safety Viva | Rp42.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/MCR%20SAFETY%20Over-the-Glasses%20(OTG)%20Safety%20Glasses/43P109303147-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Redfin/P102086193-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/MCR%20SAFETY%20Clear%20Safety%20Goggles/7uP109301282-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TECHNO%20Safety%20Eyewear/baP106148406-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/UVEX%20Earmuff%20With%20Helmet%20Attachement%20(Pelindung%20Bising)/P101507897-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Safety%20Goggles%20Ultrasonic/P101508214-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety%20Tour-Guard%20V/9kP103711344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Skyguard%20NT/P103153249-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Viva/P101000017-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Pyramex%20Dark-Tinted%20Safety%20Glasses%20for%20Bright-Light%20Use/jlP109301705-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/LEGION%20Eco%20Glasses%20(Kacamata%20Safety)/blP103459417-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/GOSAVE%20Kacamata%20Safety%20Fashion%20Mirror/P102925755-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Sarung%20Tangan%20Palm%20Fit%20Multitask%204131/55P102038185-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/CONDOR%20Clear%20Safety%20Glasses/o3P109300867-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)